Shop All Wire Terminals
Te Connectivity
08P MTA100 CONN ASSY BLU
Mfr # 640442-8
Zoro # G700927888
Sold in multiples of 250 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 AWG
- Insulation Color White
- Terminal Type Closed End Receptacle
- Max. Voltage 250V AC
- Connection Type Locking Lance, Socket, IDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 640442-8
- Zoro # G700927888
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.8 in |
Details
Wire Range | 26 AWG |
Insulation Color | White |
Terminal Type | Closed End Receptacle |
Max. Voltage | 250V AC |
Connection Type | Locking Lance, Socket, IDC |
Wire Type | Discrete Wire, Stranded |
Item | Connector |
Standards | CSA, UL; UL |
Max. Temp. | 105 Degrees C |
Features | Strain Relief |
Connection Material | Copper Alloy |
Application | Wire/Cable |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. Extension Cord 14/3 Gauge OR/BK (52NY20)
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- NOBLES/TENNANT CHARGER PLUG - 50A GRAY, 6GA CONTACTS (130155)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 10 Outlets, PVC (PT155112)
- SUPERIOR ELECTRIC 22-16 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR41)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- BATTERY DOCTOR Vinyl Ring Terminal, 100 pieces, 12-10 AWG (80857)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK1000 (162265-1000)
- MASTER APPLIANCE Ratcheting Crimp Tool, Full Cycle (35084)
- Te Connectivity Wire Terminals