Shop All Strain Relief Connector
Te Connectivity
08P MINI UMNL STR RELIEF HNGD
Mfr # 794370-1
Zoro # G000946886
product price: $2.39
/ea
Sold in multiples of 1000 for $2,390.00
$2,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Natural
- Agency/Standard UL, CSA
- Insert Supplied Yes
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794370-1
- Zoro # G000946886
- Country of Origin United States
- Category Strain Relief Connector
Details
Material | Nylon |
Color | Natural |
Agency/Standard | UL, CSA |
Insert Supplied | Yes |
Product Type | Accessory |
Accessory Type | Strain Relief |
Operating Temperature Range | -20 “ 105 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 14 to 24 psi, Standard Action (76052-B00000150-01)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1-1/2In (RB200-150)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KK3A36U4N)
- CARLON Adapter Terminal Conduit 1.5In (E943HR-CTN)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- Te Connectivity Cord Grips