Shop All Headers & Wire Housings
Te Connectivity
08P MINI UMNL CAP HSG
Mfr # 794941-1
Zoro # G000957189
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Mini-Universal MATE-N-LOK Sealed Plug Housing
- Number of Rows 2
- Material Nylon
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794941-1
- Zoro # G000957189
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
For Use With | Mini-Universal MATE-N-LOK Sealed Plug Housing |
Number of Rows | 2 |
Material | Nylon |
Features | Panel Mount Feature |
Application | Power, Signal |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Max. Voltage | 600V AC/DC |
Hole Center to Center | 4.14 mm |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Number of Contacts | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPPERL FUCHS 086391 PROXIMITY SENSOR (NJ4-12GM40-E3-V1)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings