Shop All PCB Connectors
Te Connectivity
08P MICRO MNL ASSY R/A SMT LF
Mfr # 3-794621-8
Zoro # G501043558
product price: $2.19
/ea
Sold in multiples of 150 for $328.50
$328.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temperature Nylon
- Length 4.7 mm
- Min. Single Wire Size 30 AWG
- Color Black
- Max. Voltage 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-794621-8
- Zoro # G501043558
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 4.7 mm |
Min. Single Wire Size | 30 AWG |
Width | 7.37 mm |
Height | 8.11 mm |
Max. Single Wire Size | 20 AWG |
Max. Insulation Dia. | 1.53 mm |
Details
Item | Header |
Material | High Temperature Nylon |
Color | Black |
Max. Voltage | 250V AC/DC |
Application | Power |
Standards | CSA Certified; UL E28476; UL Recognized |
Terminal Finish | Tin Plated |
Number of Rows | 2 |
Max. Temp. | 105°C |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Terminal Type | Surface Mount |
Number of Contacts | 8 |
Contact Finish | Tin Plated |
Current Rating | 5 A |
Contact Type | Pin |
Hole Center to Center | 3 mm |
Contact Plating Thickness | 2.54 to 7.62 µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (5124-0)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GA2E)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 36.00x2 (EWMW362430)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity PCB Connectors