Shop All Headers & Wire Housings
Te Connectivity
08P EP-II HOUSING NATURAL
Mfr # 2132781-8
Zoro # G800956726
product price: $0.41
/ea
Sold in multiples of 250 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Height 11 mm
- Color Natural
- Width 0.524 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2132781-8
- Zoro # G800956726
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11 mm |
Width | 0.524 in |
Length | 32.24 mm |
Max. Insulation Dia. | 3 mm |
Details
Item | Housing |
Number of Rows | 1 |
Material | Nylon |
Color | Natural |
Application | Power, Signal |
Number of Contacts | 8 |
Terminal Type | Crimp |
Current Rating | 6.5 A |
Max. Voltage | 600V AC |
Connection Material | Phosphor Bronze |
Hole Center to Center | 3.96 mm |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Pin Terminal 0.075" Stud PK25 (160275-025)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4W)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Red (HS365-S50-RED)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings