Shop All Headers & Wire Housings
Te Connectivity
08 T/SPRING HSG DR .100CL
Mfr # 530902-6
Zoro # G700957236
product price: $2.69
/ea
Sold in multiples of 35 for $94.15
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 530553, 530901, 5530553, 5530901
- Material Thermoplastic
- Number of Rows 2
- Color Black
- Number of Contacts 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 530902-6
- Zoro # G700957236
- Country of Origin United States
- Category Headers & Wire Housings
Details
For Use With | 530553, 530901, 5530553, 5530901 |
Material | Thermoplastic |
Number of Rows | 2 |
Color | Black |
Number of Contacts | 8 |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Contact Type | Socket |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Contact Block, 1NO, 30mm (10250T53)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- CAROL Welding Cable, 2AWG, 50ft, Black, Carolprene (00.80JO.17540)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings