Shop All Headers & Wire Housings
Te Connectivity
08 SHORT PT RCPT HSG DR .100CL
Mfr # 104483-1
Zoro # G500955906
product price: $1.45
/ea
Sold in multiples of 4000 for $5,800.00
$5,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Single Wire Size 32 AWG
- Max. Single Wire Size 20 AWG
- Number of Rows 2
- Max. Voltage 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 104483-1
- Zoro # G500955906
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 32 AWG |
Max. Single Wire Size | 20 AWG |
Height | 5.02 mm |
Length | 10.1 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 2 |
Max. Voltage | 300V AC |
Terminal Type | Crimp |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Standards | CSA LR7189; UL E28476 |
Material | Thermoplastic |
Connector Type | Receptacle |
Flame Retardant | Yes |
Contact Type | Socket |
Number of Contacts | 8 |
Connector Terminates To | Wire & Cable |
Current Rating | 3 A |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete body contact assembly for joystick controller, Harmony XB4, contact block with body fixing collar, 2NO (ZD4PA103)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364R)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings