Shop All Headers & Wire Housings
Te Connectivity
08 MTE RCPT HSG SR RIB .100CL
Mfr # 103648-7
Zoro # G600955981
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 250V AC
- Height 2.24 mm
- Length 20.26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 103648-7
- Zoro # G600955981
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 2.24 mm |
Length | 20.26 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Material | Thermoplastic |
Connection Material | Phosphor Bronze |
Connector Type | Receptacle |
Terminal Type | Insulation Displacement Crimp |
Number of Contacts | 8 |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P DIY Assembly Replacement Plug (ASTT30P)
- BURNDY Mechanical Conn, Trminl, 2 to 8 AWG, 1 Cond (KLU70)
- ENM AC Hour Meter II, 6-Digit, 2.8 in, 3-Hole (T50B4)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings