Shop All PCB Connectors
Te Connectivity
08 MODI BDMNT RCPT SR .156CL
Mfr # 87987-8
Zoro # G301039898
Sold in multiples of 1440 for $7,416.00
$7,416.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AMPMODU
- Standards UL E28476; CSA LR16455
- Height 7.62 mm
- Material Vydyne
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 87987-8
- Zoro # G301039898
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 7.62 mm |
Details
Item | PCB Mount Receptacle |
Series | AMPMODU |
Standards | UL E28476; CSA LR16455 |
Material | Vydyne |
Color | Black |
Hole Center to Center | 3.96 mm |
Flammability Rating | UL 94 V-2 |
Contact Type | Socket |
Number of Contacts | 8 |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 105°C |
Current Rating | 5 A |
Contact Plating Thickness | 2.01 µm |
Contact Finish | Tin Plated |
Connection Material | Phosphor Bronze |
Terminal Finish | Tin Plated |
Number of Rows | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HNF364)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity PCB Connectors