Shop All Headers & Wire Housings
Te Connectivity
08 LOCKING CLIP HSG SR MRKD
Mfr # 1-87175-7
Zoro # G800956009
Sold in multiples of 250 for $422.50
$422.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4.44 mm
- Number of Rows 1
- Length 0.82 in
- Material Glass-Filled Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-87175-7
- Zoro # G800956009
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 4.44 mm |
Length | 0.82 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Glass-Filled Polyester |
Standards | UL E28476; CSA LR7189 |
Features | Stamped |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Current Rating | 3 A |
Contact Type | Socket |
Connector Type | Receptacle |
Max. Voltage | 250V AC |
Hole Center to Center | 2.54 mm |
Number of Contacts | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Connector Cable Clamp Nm 1Inch (05110B)
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG16EZA1W)
- GE Thermal Unit, 23.50 to 30.70A (CR123C273B)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings