Shop All Wire Terminals
Te Connectivity
07P MTA156 SHRD HDR ASSY SQ SN
Mfr # 2-647123-7
Zoro # G900928418
product price: $2.99
/ea
Sold in multiples of 1000 for $2,990.00
$2,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Terminal Type Pin, Tab
- Pin Length (In.) 0.3 in
- Standards UL, CSA Listed
- Overall Length 1.186 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-647123-7
- Zoro # G900928418
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.3 in |
Overall Length | 1.186 in |
Details
Insulation Color | Black |
Terminal Type | Pin, Tab |
Standards | UL, CSA Listed |
Features | Shrouded Header |
Connection Type | Through Hole - Solder |
Connection Material | Copper Alloy |
Item | Header |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical |
Insulation Dia | 0.89 to 10.53 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF10)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-WT)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight PVC Liquid Tight Connector, 25PK (NLT50)
- STA-KON 18-14 AWG Nylon Ring Terminal 3/8" Stud PK100 (RB14-38)
- 3M 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU14-6FX)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- GARDNER BENDER Vinyl-Insulated Spade Terminal, 12-10, PK5 (75-116)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5UGJ9)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- Te Connectivity Wire Connectors & Disconnects