Shop All Wire Terminals
Te Connectivity
07P MTA156 HDR ASSY STR W/O#5
Mfr # 643464-3
Zoro # G200928729
product price: $0.79
/ea
Sold in multiples of 150 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Type Through Hole - Solder
- Max. Temp. 221 Degrees F
- Standards UL, CSA Listed
- Features Unshrouded Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 643464-3
- Zoro # G200928729
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.4 in |
Overall Length | 27.74 mm |
Details
Insulation Color | Natural |
Connection Type | Through Hole - Solder |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Features | Unshrouded Header |
Terminal Type | Pin, Tab |
Item | Header |
Max. Voltage | 600V AC |
Connection Material | Copper Alloy |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A REPLACEMENT MALE PLUG CARDED (A10-P50VP)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL50)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 1 Pole, 230/400V AC, C Curve (5SY61047)
- STA-KON 22-16 AWG Nylon Ring Terminal #8 Stud PK100 (RA18-8)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 3-Pack (312503)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30324)
- Te Connectivity Wire Terminals