Shop All Wire Terminals
Te Connectivity
07P MTA156 HDR ASSY RN STR F/L
Mfr # 644753-7
Zoro # G100927839
product price: $0.51
/ea
Sold in multiples of 200 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Terminal Type Straight Pin
- Pin Length (In.) 0.4 in
- Features Unshrouded Header
- Connection Type Through Hole - Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 644753-7
- Zoro # G100927839
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.4 in |
Overall Length | 1.404 in |
Details
Insulation Color | Natural |
Terminal Type | Straight Pin |
Item | Connector |
Features | Unshrouded Header |
Connection Type | Through Hole - Solder |
Max. Voltage | 600V AC |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Application | Power, Printed Circuit Board, Power |
Mounting Type | Board Mount; Vertical; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58)
- WIEGMANN Hinge Accessory, NOVAL Accessory, Carbon Steel, Enclosure (N1C304209)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT5e, 200-Pack (VDV826-762)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8772)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (73064)
- STA-KON 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (18RA-10F)
- GARDNER BENDER Insul Ring Terminal, 16-14 8-10 Stud, PK75 (75-104)
- ANCOR 12-10 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210224)
- Te Connectivity Wire Terminals