Shop All Wire Terminals
Te Connectivity
07P MTA156 HDR ASSY FL/STR SN
Mfr # 640445-7
Zoro # G000927694
Sold in multiples of 150 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Standards UL, CSA Listed
- Max. Temp. 221 Degrees F
- Overall Length 1.092 in
- Features Unshrouded Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 640445-7
- Zoro # G000927694
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.092 in |
Pin Length (In.) | 0.4 in |
Details
Insulation Color | Natural |
Standards | UL, CSA Listed |
Item | Header |
Max. Temp. | 221 Degrees F |
Features | Unshrouded Header |
Max. Voltage | 600V AC |
Terminal Type | Tab |
Connection Material | Copper Alloy |
Connection Type | Through Hole - Solder |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V01S)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 350A, 250V AC, Non-Indicating (FLNR350)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V (16005-3)
- KILLARK Weather Head Thread, 3/4", Aluminum (FB-724)
- GARDNER BENDER Insul Ring Terminal, 16-14 8-10 Stud, PK75 (75-104)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (P14-14R-C)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164426-025)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (FDD5.5-250-100)
- JANDORF TERM RING 16-14 #6 VYL (60905)
- Te Connectivity Wire Connectors & Disconnects