Shop All Wire Terminals
Te Connectivity
07P MTA156 CONN ASSY 20AWG YEL
Mfr # 640427-7
Zoro # G000927861
Sold in multiples of 200 for $186.00
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Color Yellow
- Max. Temp. 105 Degrees C
- Max. Voltage 600V AC
- Connection Type Locking Lance, Socket, IDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 640427-7
- Zoro # G000927861
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.092 in |
Details
Wire Range | 20 AWG |
Insulation Color | Yellow |
Max. Temp. | 105 Degrees C |
Max. Voltage | 600V AC |
Connection Type | Locking Lance, Socket, IDC |
Item | Connector |
Connection Material | Copper Alloy |
Wire Type | Discrete Wire, Stranded |
Features | Strain Relief |
Terminal Type | Closed End Receptacle |
Standards | CSA, UL; UL |
Application | Wire/Cable |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TLM, 125A (TLM1212CCUP)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (30607T)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male (ATD25MCK)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- ANCOR 12-10 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210224)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK25 (FV10-10Q)
- Te Connectivity Wire Terminals