Shop All Wire Terminals
Te Connectivity
07P MTA156 CONN ASSY 20AWG YEL
Mfr # 3-644466-7
Zoro # G200928330
product price: $0.90
/ea
Sold in multiples of 250 for $225.00
$225.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.5 to 0.6 mm²
- Insulation Color Yellow
- Max. Voltage 600V AC
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644466-7
- Zoro # G200928330
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 1.248 in |
Details
Wire Range | 0.5 to 0.6 mm² |
Insulation Color | Yellow |
Max. Voltage | 600V AC |
Item | Connector |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Max. Temp. | 221 Degrees F |
Features | Strain Relief |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Terminal Type | Feed Through Receptacle |
Wire Type | Stranded, Discrete Wire |
Application | Power, Wire and Cable |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- EATON Cutler-Hammer Boot, F/30mm Extended Push Buttons (10250TA10)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- JANDORF Term Spade Vinyl Ins .25 Stud 60847 (3400439)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160170-2100)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (311299)
- ANCOR 8 AWG - #10 Nylon Ring Terminal - 25-Pack (210233)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (NW10-8)
- PANDUIT Blade Terminal, Vyl, Insul, 22, 16 Awg, PK25 (EDV18-87MB-Q)
- MIDWEST FASTENER 16 WG to 14 WG x #10 Uninsulated Ring Terminals 25PK (70071)
- Te Connectivity Wire Connectors & Disconnects