Shop All Wire Terminals
Te Connectivity
07P MTA156 CONN ASSY 20AWG YEL
Mfr # 3-640432-7
Zoro # G400928673
product price: $0.82
/ea
Sold in multiples of 150 for $123.00
$123.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Color Yellow
- Terminal Type Socket
- Max. Voltage 600V AC
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640432-7
- Zoro # G400928673
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.092 in |
Details
Wire Range | 20 AWG |
Insulation Color | Yellow |
Terminal Type | Socket |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Features | Strain Relief |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Connection Material | Copper Alloy |
Wire Type | Stranded, Discrete Wire |
Item | Connector Assembly |
Application | Power and Signal, Printed Circuit Board, Wire and Cable |
Mounting Type | Cable Mount |
Insulation Dia | 0.095 in |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C998)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (XTCE050D00TD)
- GROTE Plug Adapter (66830)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100, Insulation Color: Red (160124-2100)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK (PV22-6R-MYY)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH18-6R/LX)
- Te Connectivity Wire Terminals