Shop All Wire Terminals
Te Connectivity
07P MTA100 SHRD HDR W/O PEG SN
Mfr # 2-644861-7
Zoro # G500928269
product price: $1.65
/ea
Sold in multiples of 55 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Overall Length 0.884 in
- Pin Length (In.) 0.2 in
- Connection Type Through Hole - Solder
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-644861-7
- Zoro # G500928269
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.884 in |
Pin Length (In.) | 0.2 in |
Details
Insulation Color | Black |
Item | Connector |
Connection Type | Through Hole - Solder |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Features | Shrouded Header |
Terminal Type | Straight Pin |
Application | Signal, Printed Circuit Board, Power |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Blue (HS3-125-25-BL)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 2P, 4P Secondary (16220-2)
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 (14RB-8)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- 3M 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK500 (M10-38R/SK)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- 3M 16-14 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU14-47PX-A)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK10 (37313)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2340)
- Te Connectivity Wire Connectors & Disconnects