Shop All Wire Terminals
Te Connectivity
07P MTA100 HDR ASSY W/O#3
Mfr # 643698-6
Zoro # G200928705
product price: $0.69
/ea
Sold in multiples of 150 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Features Unshrouded Header
- Max. Voltage 250V AC
- Pin Length (In.) 0.295 in
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 643698-6
- Zoro # G200928705
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 1.56 in |
Details
Insulation Color | Natural |
Features | Unshrouded Header |
Max. Voltage | 250V AC |
Max. Temp. | 221 Degrees F |
Terminal Type | Straight Pin |
Connection Type | Through Hole - Solder |
Item | Connector |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Application | Signal, Printed Circuit Board, Power |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4021C)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin (PAP480)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 2/0, PK50 (123208-050)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (NW10-8)
- GARDNER BENDER 22-18 Ga. Insulated Wire Spade Terminal Red 20 pk (20-112)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (5WHG5)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- Te Connectivity Wire Terminals