Shop All Wire Terminals
Te Connectivity
07P MTA100 HDR ASSY NARROW AU
Mfr # 644884-7
Zoro # G200927708
Sold in multiples of 75 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Material Copper Alloy
- Pin Length (In.) 0.295 in
- Terminal Type Straight Pin
- Features Breakaway Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 644884-7
- Zoro # G200927708
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 0.788 in |
Details
Insulation Color | Natural |
Connection Material | Copper Alloy |
Terminal Type | Straight Pin |
Features | Breakaway Header |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Connection Type | Through Hole - Solder |
Max. Temp. | 221 Degrees F |
Item | Connector |
Application | Signal, Printed Circuit Board, Power |
Mounting Type | Board Mount; Vertical; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-656-L)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN1A)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK100, Insulation Color: Red (160107-2100)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (5WHF1)
- 3M 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU18-6R/SK)
- QUICKCABLE 16-14 AWG Nylon Female Bullet Terminal 0.157" Stud PK25 (163266-025)
- Te Connectivity Wire Terminals