Shop All Wire Terminals
Te Connectivity
07P MTA100 CONN ASSY F/T 24AWG
Mfr # 3-644563-7
Zoro # G900928531
product price: $0.69
/ea
Sold in multiples of 150 for $103.50
$103.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 mm²
- Insulation Color White
- Standards UL, CSA Listed
- Overall Length 0.8 in
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644563-7
- Zoro # G900928531
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.8 in |
Details
Wire Range | 0.2 mm² |
Insulation Color | White |
Item | Connector |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Features | Strain Relief |
Max. Temp. | 221 Degrees F |
Max. Voltage | 250V AC |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Feed Through Receptacle |
Connection Material | Copper Alloy |
Application | Signal, Wire and Cable, Power |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, 2 Spaces, 100 A, Surface Mount, Outdoor Use, NEMA 3R, Steel, Enamel, Gray (QO2100BNRB)
- SQUARE D Control Transformer, 150 VA, 55°C, 115V, 110V, 120V, 575V, 550V, 600V (9070TF150D5)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22957501)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT23171AK60)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (14RB-6FL)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- MASTER APPLIANCE 22-10 AWG Wire Termination Kit 115 Piece (10600)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU18-8FBX)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- Te Connectivity Wire Connectors & Disconnects