Shop All Headers & Wire Housings
Te Connectivity
07P ECONOMY POWER .200 CL HSG
Mfr # 1744036-7
Zoro # G600956520
Sold in multiples of 300 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Width 0.524 in
- Height 10.5 mm
- Length 34.38 mm
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1744036-7
- Zoro # G600956520
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.524 in |
Height | 10.5 mm |
Length | 34.38 mm |
Max. Insulation Dia. | 0.118 in |
Details
Item | Housing |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Color | Natural |
Number of Contacts | 7 |
Max. Voltage | 250V AC/DC |
Contact Type | Socket |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 5.08 mm |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Current Rating | 7.5 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (27W47)
- ZORO SELECT Strut Chan, 10 ft. L, 304 Stainless Steel (FS-201SS ST4 120.00)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K40)
- DISCO Stndrd Blade Fuses 3 Amp Violet Type ATO PK5 (1707PK)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings