Shop All Wire Connectors
Te Connectivity
07P EC PWR.200 CL HDR ASSY RA
Mfr # 1744048-7
Zoro # G100938521
Sold in multiples of 150 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 250V AC/DC
- Height 8.2 mm
- Width 0.5905 in
- Application Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1744048-7
- Zoro # G100938521
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 8.2 mm |
Width | 0.5905 in |
Length | 33.08 mm |
Details
Color | Natural |
Max. Voltage | 250V AC/DC |
Application | Power |
Max. Temp. | 105°C |
Connection Material | Copper Alloy |
Material | Nylon |
For Use With | Receptacle Assembly |
Item | Header |
Terminal Type | Through Hole - Solder |
Hole Center to Center | 5.08 mm |
Features | Unshrouded |
Number of Contacts | 7 |
Current Rating | 8 A |
Contact Finish | Tin Plated |
Contact Type | Tab |
Number of Rows | 1 |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 2.03 µm |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW33B5)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 125A, 300V AC, Non-Indicating (A3T125)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens, Low Mount (WSP-L360-LM-WH)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-3/0CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-4B)
- IDEAL Twist On Wire Connector, 14-10 AWG, PK100 (30-092)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100, Series: WT52 (WT52-1)
- Te Connectivity Wire Connectors