Shop All Headers & Wire Housings
Te Connectivity
070 MLC W-W PLUG HSG 20P F/A
Mfr # 1-174952-1
Zoro # G300955557
product price: $1.45
/ea
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 21.6 mm
- Width 1.803 in
- Material PBT
- Height 1.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-174952-1
- Zoro # G300955557
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Length | 21.6 mm |
Width | 1.803 in |
Height | 1.026 in |
Details
Number of Rows | 2 |
Material | PBT |
Features | Terminal Position Assurance |
Color | Natural |
Max. Voltage | 12V DC |
Max. Temp. | 105°C |
Number of Contacts | 20 |
Hole Center to Center | 0.138 in, 0.217 in |
Flammability Rating | UL 94 HB |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 4Port- Black (101834BK)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- LEVITON Straight Blade Plug (14W47)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings