Shop All Headers & Wire Housings
Te Connectivity
070 MLC W-W CAP HSG 4P NATURAL
Mfr # 174929-1
Zoro # G900956176
Sold in multiples of 150 for $130.50
$130.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 1.24 in
- Number of Rows 1
- Length 17.8 mm
- Width 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 174929-1
- Zoro # G900956176
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Height | 1.24 in |
Length | 17.8 mm |
Width | 0.563 in |
Details
Color | White |
Number of Rows | 1 |
Material | PBT |
Max. Temp. | 105°C |
Hole Center to Center | 3.5 mm |
Number of Contacts | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 50A, 3 Pole, 277/480V AC (GHB3050)
- TUNDRA Power Inverter, Pure Sine Wave, 1,200 W Peak, 600 W Continuous, 2 Outlets (S600)
- OMRON Limit Switch, Plunger, Roller, SPDT, 1A @ 120V AC, Actuator Location: Side (D4CC1024)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings