Shop All Headers & Wire Housings
Te Connectivity
070 MLC PLUG HSG 6P GRAY
Mfr # 174923-6
Zoro # G200956142
product price: $0.86
/ea
Sold in multiples of 1600 for $1,376.00
$1,376.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.626 in
- Number of Rows 1
- Length 21.6 mm
- Width 0.961 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 174923-6
- Zoro # G200956142
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 0.626 in |
Length | 21.6 mm |
Width | 0.961 in |
Details
Color | Gray |
Number of Rows | 1 |
Material | PBT |
Features | Terminal Position Assurance |
Flammability Rating | UL 94 HB |
Number of Contacts | 6 |
Max. Voltage | 12V DC |
Hole Center to Center | 3.5 mm |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S18FG-TA)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- DAYTON Push Button Control Station, Up/Down, 25mm (20C795)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings