Shop All Headers & Wire Housings
Te Connectivity
070 MLC PLUG 8P HSG
Mfr # 368540-1
Zoro # G300956103
product price: $0.71
/ea
Sold in multiples of 240 for $170.40
$170.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 1.0236 in
- Number of Rows 2
- Width 0.9763 in
- Length 21.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 368540-1
- Zoro # G300956103
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Height | 1.0236 in |
Width | 0.9763 in |
Length | 21.6 mm |
Details
Color | White |
Number of Rows | 2 |
Number of Contacts | 8 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- ZORO SELECT Locking Connector 125VAC Nylon 2 Poles ML-1R (7464N)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.25.10)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings