Shop All Headers & Wire Housings
Te Connectivity
070 MLC PLUG 14P HSG
Mfr # 368543-1
Zoro # G300956073
product price: $0.59
/ea
Sold in multiples of 280 for $165.20
$165.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.85 in
- Number of Rows 2
- Width 1.0039 in
- Length 35.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 368543-1
- Zoro # G300956073
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Height | 0.85 in |
Width | 1.0039 in |
Length | 35.3 mm |
Details
Color | White |
Number of Rows | 2 |
Material | Glass-Filled PBT |
Number of Contacts | 14 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNGQ)
- PANASONIC Switch, 2-Function, White, 120V (FV-WCSW21-W)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings