Shop All Headers & Wire Housings
Te Connectivity
070 MLC CAP HSG 12P
Mfr # 368507-1
Zoro # G700956994
product price: $0.83
/ea
Sold in multiples of 400 for $332.00
$332.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 1.2362 in
- Number of Rows 2
- Width 0.7165 in
- Length 32.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 368507-1
- Zoro # G700956994
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Height | 1.2362 in |
Width | 0.7165 in |
Length | 32.7 mm |
Details
Color | Natural |
Number of Rows | 2 |
Number of Contacts | 12 |
Hole Center to Center | 3.5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Shelf, Center Weight (MCCCWS19)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, C Curve (5SY63327)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- RV DESIGNER BLACK ROCKER SWITCH -20 AMP CONTINUOUS, 40 AMP PEAK. IN-LINE 5 PIN - C (S125)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings