Shop All Headers & Wire Housings
Te Connectivity
07 MODIV HSG SR MRKD .100CL
Mfr # 87499-1
Zoro # G200957231
product price: $1.35
/ea
Sold in multiples of 70 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 3.55 mm
- Number of Rows 1
- Length 17.91 mm
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 87499-1
- Zoro # G200957231
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 3.55 mm |
Length | 17.91 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Thermoplastic |
Features | Stamped |
Standards | CSA LR7189; UL E28476 |
Current Rating | 3 A |
Number of Contacts | 7 |
Max. Voltage | 250V AC |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Flame Retardant | Yes |
Connection Material | Beryllium Copper |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9110)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black UV Resistant, 1000 Standard Nylon Tie (220139)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings