Shop All Headers & Wire Housings
Te Connectivity
06P UMNL II PLUG REAR 94VO
Mfr # 770038-1
Zoro # G001045236
product price: $0.89
/ea
Sold in multiples of 150 for $133.50
$133.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Standard Universal MATE-N-LOK Connectors
- Number of Rows 2
- Height 3/8 in
- Width 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770038-1
- Zoro # G001045236
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 3/8 in |
Width | 0.55 in |
Length | 1.08 in |
Details
Item | Housing |
Color | Natural |
For Use With | Standard Universal MATE-N-LOK Connectors |
Number of Rows | 2 |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Hole Center to Center | 6.35 mm |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 120°C |
Max. Voltage | 600V AC |
Number of Contacts | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 64007 0.75 in. Galvanized Rigid Conduit Coupling (834440)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- GARDNER BENDER Sliding Connector Assortment Kit (TK-32)
- LEVITON GFCI OUTLET 20A IVORY (GFNT2-0KI)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings