Shop All Headers & Wire Housings
Te Connectivity
06P UMNL CAP TEST ASSY 94VO
Mfr # 350849-6
Zoro # G101043507
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Universal MATE-N-LOK Sockets
- Number of Rows 2
- Material Nylon
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 350849-6
- Zoro # G101043507
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 10 AWG |
Details
Item | Connector Assembly |
Color | Natural |
For Use With | Universal MATE-N-LOK Sockets |
Number of Rows | 2 |
Material | Nylon |
Application | Power, Signal |
Features | Panel Mount Feature |
Standards | CSA Certified; UL E28476; UL Recognized |
Flammability Rating | UL 94 V-0 |
Contact Finish | Pre-Tin Plated |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Contact Type | Receptacle |
Max. Voltage | 600V AC |
Terminal Finish | Pre-Tin Plated |
Current Rating | 5 A |
Number of Contacts | 6 |
Terminal Type | Crimp |
Hole Center to Center | 6.35 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- SOUTHWIRE Out HD Mechanical Timer (59104RWD)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings