Shop All Headers & Wire Housings
Te Connectivity
06P SL156 HSG W/RAMP LRG OPEN
Mfr # 647401-6
Zoro # G200957217
product price: $0.96
/ea
Sold in multiples of 500 for $480.00
$480.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 6.35 mm
- Color Natural
- Application Power, Signal
- Length 0.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 647401-6
- Zoro # G200957217
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 6.35 mm |
Length | 0.97 in |
Max. Single Wire Size | 18 AWG |
Min. Single Wire Size | 30 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Color | Natural |
Application | Power, Signal |
For Use With | SL .156 Contacts |
Standards | CSA Certified; UL E28476; UL Listed |
Material | Nylon |
Connector Type | Receptacle |
Contact Type | Socket |
Max. Voltage | 250V AC |
Current Rating | 6.5 A |
Number of Contacts | 6 |
Hole Center to Center | 3.96 mm |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Pushbutton Lock (9662C21-26D-41)
- EATON BUSSMANN Open Fuse Block Cover, H; RK1; RK5 UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60060)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 7 ft. (2143)
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings