Shop All Wire Terminals
Te Connectivity
06P MTA156 HDR ASY PO RA FB LF
Mfr # 3-644617-6
Zoro # G200928804
product price: $0.85
/ea
Sold in multiples of 1500 for $1,275.00
$1,275.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Type Through Hole - Solder
- Standards UL, CSA Listed
- Connection Material Copper Alloy
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644617-6
- Zoro # G200928804
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.931 in |
Pin Length (In.) | 0.45 in |
Details
Insulation Color | Natural |
Connection Type | Through Hole - Solder |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Item | Header |
Features | Backwall/Post Interruptions; Unshrouded Header |
Application | Power, Printed Circuit Board |
Terminal Type | Pin, Tab |
Mounting Type | Board Mount; Right Angle |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S14BK-TA)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- POWER FIRST 12-10 AWG Non-Insulated Pin Terminal PK50 (5UGP8)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- Te Connectivity Wire Terminals