Shop All Wire Terminals
Te Connectivity
06P MTA156 HDR ASSY FL/ST LF
Mfr # 3-641120-6
Zoro # G900928081
product price: $2.85
/ea
Sold in multiples of 30 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Standards UL, CSA Listed
- Overall Length 0.936 in
- Mounting Type Board Mount; Vertical
- Connection Type Through Hole - Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641120-6
- Zoro # G900928081
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.936 in |
Pin Length (In.) | 0.4 in |
Details
Insulation Color | Natural |
Standards | UL, CSA Listed |
Item | Header |
Mounting Type | Board Mount; Vertical |
Connection Type | Through Hole - Solder |
Terminal Type | Pin |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V AC |
Application | Power, Printed Circuit Board |
Features | Unshrouded Header |
Connection Material | Copper Alloy |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1-1/2" to 1-1/4"Conduit (1151)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 100' Length, 0.0641" Diameter, Silver (14N80100)
- EATON BUSSMANN Semiconductor Fuse, FWH Series, 40A, Fast-Acting, 500V AC, Bolt-On (FWH-40B)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- GARDNER BENDER Ring Terml 1/4In 16-14Awg (20-105)
- GROTE 22-18 AWG Heat Shrink Ring Terminal 1/4" Stud PK (83-2417)
- PROCOMM Procomm HS818TN 18 ft. Terminator Coax With Molded Pl259 Connector (HS818TN)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK500 (MU10-10FBK)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- Te Connectivity Wire Terminals