Shop All Wire Terminals
Te Connectivity
06P MTA156 CONN ASSY 26AWG LF
Mfr # 3-640435-6
Zoro # G800928839
product price: $0.88
/ea
Sold in multiples of 95 for $83.60
$83.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.15 mm²
- Insulation Color Blue
- Wire Type Stranded, Discrete Wire
- Overall Length 1.092 in
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640435-6
- Zoro # G800928839
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.092 in |
Details
Wire Range | 0.12 to 0.15 mm² |
Insulation Color | Blue |
Wire Type | Stranded, Discrete Wire |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Max. Voltage | 600V AC |
Features | Strain Relief |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Terminal Type | Closed End Receptacle |
Item | Connector |
Application | Power, Wire and Cable |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Insulation Dia | 0.095 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse, RK1 Class, LLSRK Series, Time Delay, 60A, 600VAC, Nonindicating (LSRK060)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG0)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- QUICKCABLE 8 AWG PVC Ring Terminal 1/4" Stud PK100 (160505-100)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- ALLEN TEL Termination Tool, 5-Pair Category 5e (AT110-5P)
- Te Connectivity Wire Terminals