Shop All Wire Terminals
Te Connectivity
06P MTA156 CONN ASSY 22AWG RED
Mfr # 3-640433-6
Zoro # G400928833
product price: $0.51
/ea
Sold in multiples of 200 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Color Red
- Connection Material Copper Alloy
- Features Strain Relief
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640433-6
- Zoro # G400928833
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.936 in |
Details
Wire Range | 22 AWG |
Insulation Color | Red |
Connection Material | Copper Alloy |
Features | Strain Relief |
Wire Type | Stranded, Discrete Wire |
Item | Connector Assembly |
Terminal Type | Socket |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V AC |
Application | Power, Printed Circuit Board, Wire and Cable |
Contact Plating Material | Nickel |
Insulation Dia | 0.095 in |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.20A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-2/10-R)
- RACO Emt Offset Conn, 1/2", Die Cast Zinc (1762)
- FLOWLINE Flow Switch Fitting (FT50-1000)
- AC WORKS 75ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-075)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE8)
- ANCOR 12-10 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210224)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #8 Stud PK500 (MU10-8FFBK)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- STA-KON 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (10RC-38)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- Te Connectivity Wire Connectors & Disconnects