Shop All Wire Terminals
Te Connectivity
06P MTA100 PSTD CONN ASSY LF
Mfr # 3-647000-6
Zoro # G700928267
Sold in multiples of 55 for $87.45
$87.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Connection Material Copper Alloy
- Features Strain Relief
- Terminal Type Closed End Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-647000-6
- Zoro # G700928267
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.8 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Connection Material | Copper Alloy |
Features | Strain Relief |
Item | Connector |
Terminal Type | Closed End Plug |
Max. Voltage | 250V AC |
Wire Type | Solid or Stranded, Discrete Wire |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Application | Signal, Wire and Cable, Power |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 310A, 3P, 1P Secondary, 600V (MPDB67003)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF362RPV)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft - Gray (D-22-10-GY)
- AMPHENOL ER 6C 616 SKT PLUG (MS3106A1812S)
- 3M 12-10 AWG Nylon Ring Terminal #4 Stud PK500 (MNG10-4R/SK)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M18-6FBX)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #4 Stud PK1000 (MU14-4FB/SK)
- QUICKCABLE 16-14 AWG Nylon Female Bullet Terminal 0.157" Stud PK25 (163266-025)
- GARDNER BENDER 12-10 Ga. Insulated Wire Male Disconnect Yellow 100 pk (10-145M)
- GARDNER BENDER Disconnect Terminal, 12-10 AWGFe, PK16 (20-145F)
- Te Connectivity Wire Terminals