Shop All Wire Terminals
Te Connectivity
06P MTA100 HRD ASSYF/L HT LF
Mfr # 3-647051-6
Zoro # G500928405
product price: $2.99
/ea
Sold in multiples of 2000 for $5,980.00
$5,980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Standards UL, CSA Listed
- Overall Length 0.7 in
- Max. Voltage 250V AC
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-647051-6
- Zoro # G500928405
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.7 in |
Pin Length (In.) | 0.29 in |
Details
Insulation Color | Black |
Standards | UL, CSA Listed |
Item | Connector |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Features | Unshrouded Header |
Connection Type | Right Angle, Through Hole - Solder |
Terminal Type | Pin |
Application | Signal, Printed Circuit Board, Power |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB, Color: Gray (5133666)
- SOUTHWIRE Telephone Test Set, Pulse Dialing Method (B600)
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- AC WORKS 30A 4-Prong 125/250V L14-30P Plug to L14-20R 20A 4-Prong 125/250V Connector (ADL1430L1420)
- JANDORF Suitcase Terminl22-18Cd2 (60804)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- ANCOR 8 AWG - #10 Nylon Ring Terminal - 25-Pack (210233)
- ANCOR 16-14 AWG - #6 Nylon Ring Terminal - 25-Pack (210211)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- Te Connectivity Wire Terminals