Shop All Wire Terminals
Te Connectivity
06P MTA100 HDR ASSY F/L SP BND
Mfr # 644875-6
Zoro # G000927663
product price: $0.99
/ea
Sold in multiples of 85 for $84.15
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Standards UL, CSA Listed
- Features Unshrouded Header
- Connection Material Copper Alloy
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 644875-6
- Zoro # G000927663
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.7 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Standards | UL, CSA Listed |
Features | Unshrouded Header |
Connection Material | Copper Alloy |
Max. Voltage | 250V AC |
Max. Temp. | 221 Degrees F |
Item | Connector |
Terminal Type | Pin |
Connection Type | Right Angle, Through Hole - Solder |
Application | Signal, Printed Circuit Board, Power |
Mounting Type | Board Mount; Right Angle; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TPW00034)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 20 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-341-32)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Uninsulated Ring Terminals 8PK (66985)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- DEMCO DIODE KIT - 4 DIODES 12 FEMALE TERMINALS (9523063)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- PERFORMANCE TOOL 160-Pc Wire Terminal Assortment Electrical Term, W5213 (W5213)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (PV14-6F-C)
- Te Connectivity Wire Connectors & Disconnects