Shop All Wire Terminals
Te Connectivity
06P MTA100 CONN ASSY LF
Mfr # 3-644042-6
Zoro # G600928640
product price: $3.25
/ea
Sold in multiples of 500 for $1,625.00
$1,625.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Max. Voltage 250V AC
- Terminal Type Closed End Receptacle
- Features Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644042-6
- Zoro # G600928640
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.7 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Max. Voltage | 250V AC |
Terminal Type | Closed End Receptacle |
Features | Strain Relief |
Connection Material | Copper Alloy |
Item | Connector |
Wire Type | Discrete Wire, Stranded |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Application | Signal, Wire and Cable, Power |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 20A, 300V AC, Non-Indicating (A3T20)
- CAROL 12 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03712.35.10)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14224)
- ZORO SELECT Terminal Strip, 15A, 18 Pole, 300VAC (6ZEG4)
- JANDORF Term Butt Spl High Temp 12-10G 60815 (3399961)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M8-12R/SK)
- DISCO Red Vinyl 22-18 WireTerminal 5/16" Stud Size Ring Type PK50 (3507PK)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 4/0, PK10 (123210-010)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU14-10RK)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- Te Connectivity Wire Connectors & Disconnects