Shop All Headers & Wire Housings
Te Connectivity
06P MINI UMNL2 CAP HSG UL94V2
Mfr # 794244-1
Zoro # G300957278
product price: $0.99
/ea
Sold in multiples of 1000 for $990.00
$990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards UL E28476; UL Recognized
- Material Nylon
- Color Natural
- For Use With Mini-Universal MATE-N-LOK 2 Plug Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794244-1
- Zoro # G300957278
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 2 |
Standards | UL E28476; UL Recognized |
Material | Nylon |
Color | Natural |
For Use With | Mini-Universal MATE-N-LOK 2 Plug Housing |
Application | Power, Signal |
Max. Temp. | 105°C |
Max. Voltage | 600V AC/DC |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Number of Contacts | 6 |
Flammability Rating | UL 94 V-2 |
Hole Center to Center | 4.14 mm |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 60A, 2 Pole, 120/240V AC (UBIZ260B)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3I)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings