Shop All Strain Relief Connector
Te Connectivity
06P MINI UMNL STR RELIEF P&CAP
Mfr # 794423-1
Zoro # G100946854
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Natural
- Accessory Type Strain Relief
- Insert Supplied Yes
- Operating Temperature Range -20 “ 105 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794423-1
- Zoro # G100946854
- Country of Origin United States
- Category Strain Relief Connector
Details
Material | Nylon |
Color | Natural |
Accessory Type | Strain Relief |
Insert Supplied | Yes |
Operating Temperature Range | -20 “ 105 °C |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, B Curve (FAZ-B20/1-SP)
- ALLEN BRADLEY Sensor Parts and Accessorie (42MTB-5000)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1001G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- Te Connectivity Cord Grips