Shop All PCB Connectors
Te Connectivity
06P MICRO MNL ASSY R/A SMT LF
Mfr # 3-794629-6
Zoro # G001043690
product price: $3.19
/ea
Sold in multiples of 150 for $478.50
$478.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temperature Nylon
- For Use With Dual Row Receptacle Housing
- Color Black
- Max. Voltage 250V AC/DC
- Application Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-794629-6
- Zoro # G001043690
- Country of Origin China
- Category PCB Connectors
Dimensions
Max. Insulation Dia. | 1.52 mm |
Details
Item | Header |
Material | High Temperature Nylon |
For Use With | Dual Row Receptacle Housing |
Color | Black |
Max. Voltage | 250V AC/DC |
Application | Power |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
Hole Center to Center | 3 mm |
Terminal Finish | Matte Tin Plated |
Terminal Type | Surface Mount |
Contact Plating Thickness | 0.76 µm |
Current Rating | 5 A |
Number of Rows | 2 |
Contact Type | Pin |
Number of Contacts | 6 |
Contact Finish | Gold Plated |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 6Pins (TGMPL40100A1H)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Hinged (A1008CHNF)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 40A, 600V AC, Indicating (A6D40R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity Wire Connectors & Disconnects