Shop All Headers & Wire Housings
Te Connectivity
06P .093 RCPT COMPNT HOOK-UP
Mfr # 770812-1
Zoro # G901039861
product price: $0.48
/ea
Sold in multiples of 300 for $144.00
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Signal
- Standards CSA Certified; UL E28476; UL Recognized
- For Use With Plug Housing
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770812-1
- Zoro # G901039861
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 2 |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Plug Housing |
Material | Nylon |
Color | Natural |
Terminal Type | Crimp |
Max. Voltage | 600V AC |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 6 |
Max. Temp. | 105°C |
Hole Center to Center | 7.92 mm |
Contact Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (D224N)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A (LC1D326F7)
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0700FD2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings