Shop All Headers & Wire Housings
Te Connectivity
06P .093 COMM P&S RECPT .250CL
Mfr # 770360-1
Zoro # G201039226
product price: $0.83
/ea
Sold in multiples of 5000 for $4,150.00
$4,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Plug Housing
- Length 20 mm
- Application Power, Signal
- Width 13.84 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770360-1
- Zoro # G201039226
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 20 mm |
Width | 13.84 mm |
Details
Item | Housing |
Number of Rows | 2 |
For Use With | Plug Housing |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | Natural |
Material | Nylon |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Hole Center to Center | 6.35 mm |
Terminal Type | Crimp |
Number of Contacts | 6 |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Max. Voltage | 600V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGP018F)
- ZORO SELECT Wall Switch, 20A, Ivory, Toggle, 120/277VAC (CSB120BI)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13M0040TFFJ)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52B2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings