Shop All Headers & Wire Housings
Te Connectivity
06P .062 COMM P&S RECPT
Mfr # 770356-1
Zoro # G701039207
product price: $0.35
/ea
Sold in multiples of 300 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Signal
- Standards CSA Certified; UL E28476; UL Recognized
- Width 0.345 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770356-1
- Zoro # G701039207
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 0.345 in |
Height | 12.57 mm |
Length | 19.94 mm |
Min. Single Wire Size | 30 AWG |
Max. Insulation Dia. | 2.79 mm |
Max. Single Wire Size | 18 AWG |
Details
Item | Housing |
Number of Rows | 2 |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Color | Natural |
Wire Type | Discrete |
Flammability Rating | UL 94 V-2 |
Hole Center to Center | 3.68 mm |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Number of Contacts | 6 |
Max. Temp. | 105°C |
Contact Type | Socket |
Max. Voltage | 250V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M8 connector (E11550)
- HUBBELL Wall Switch, 1-Pole, Wiring Modul, 20A, Ivry (SNAP2121INA)
- ALLEN TEL Super B Wire Connectors, Blue, GBCONN-S100, PK 100 (GBCONN-S100)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110G)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings