Shop All Headers & Wire Housings
Te Connectivity
06P .062 COMM P&S PLUG
Mfr # 770355-1
Zoro # G501039254
Sold in multiples of 250 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Width 0.445 in
- Application Power, Signal
- Length 19.05 mm
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 770355-1
- Zoro # G501039254
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 0.445 in |
Length | 19.05 mm |
Height | 15.24 mm |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 18 AWG |
Max. Insulation Dia. | 0.11 in |
Details
Item | Housing |
Number of Rows | 2 |
Application | Power, Signal |
Color | Natural |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Max. Temp. | 105°C |
Max. Voltage | 250V AC/DC |
Connector Terminates To | Wire & Cable |
Number of Contacts | 6 |
Wire Type | Discrete |
Flammability Rating | UL 94 V-2 |
Contact Type | Pin |
Hole Center to Center | 3.68 mm |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- DISCO Mega Bolt-On Fuses 200 Amp PK2 (15131PK)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 3-1/2A, 600V AC, Indicating (AJT3-1/2N)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP35)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings