Shop All Headers & Wire Housings
Te Connectivity
06P .062 COMM P&S PLUG
Mfr # 770353-1
Zoro # G501039216
Sold in multiples of 1500 for $1,260.00
$1,260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Nylon
- Standards CSA Certified; UL E28476; UL Recognized
- Length 3/4 in
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 770353-1
- Zoro # G501039216
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 3/4 in |
Width | 0.445 in |
Height | 15.24 mm |
Max. Single Wire Size | 18 AWG |
Min. Single Wire Size | 30 AWG |
Max. Insulation Dia. | 0.11 in |
Details
Item | Connector |
Number of Rows | 2 |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Features | Panel Mount Feature |
Application | Power |
Color | Natural |
Max. Voltage | 250V AC/DC |
Connector Terminates To | Wire & Cable |
Connector Type | Plug |
Flammability Rating | UL 94 V-2 |
Contact Type | Pin or Socket |
Number of Contacts | 6 |
Wire Type | Discrete |
Series | 1500 |
Hole Center to Center | 3.68 mm |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL REPLACEMENT HANDLE ENCLOSURE PARTS AND ACCESSORY (SZ 2450)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 24VAC (8501KFR12V14)
- BELKIN Patch Cable - Bare Wire - Bare Wire - 1000 Ft - Stp - ( Cat 5E ) - (A7J304-1000-PNK)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings