Shop All Wire Terminals
Te Connectivity
.062 COMM P&S SOK 18-24 PTPBR
Mfr # 350628-1
Zoro # G100979746
product price: $0.07
/ea
Sold in multiples of 6500 for $455.00
$455.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 18 AWG
- Wire Type Discrete Wire
- Terminal Type Socket
- Max. Temp. 221 Degrees F
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 350628-1
- Zoro # G100979746
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 18 AWG |
Wire Type | Discrete Wire |
Terminal Type | Socket |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Connection Type | Crimp |
Item | Contact |
Max. Voltage | 250V AC |
Connection Material | Brass |
Application | Power, Wire and Cable |
Insulation Dia | 0.05 to 0.11 in |
Terminal Orientation | Straight |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 5 space 5 circuits Bolt-On Mount (GBK5P)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 1 Pole, 347/600V AC, B Curve (BGA160201)
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- GROTE 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3010)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- 3M 16-14 AWG Nylon Block Fork Terminal #4 Stud PK1000 (MNG14-4FB/SK)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- Te Connectivity Wire Terminals